Shop All Precision Steel Squares
Insize
Machinist Square, 7-29/32 x 5-7/64" Sz
Mfr # 4747-200
Zoro # G7228879
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 7-29/32 x 5-7/64
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.0014 in (Inside), 0.0016 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4747-200
- Zoro # G7228879
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 7-29/32 x 5-7/64 |
Outside Dimensions | 7 29/32 in x 5 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0014 in (Inside), 0.0016 in (Outside) |
With Wide Base | No |
Angle | 45 Degrees |
Graduations | None |
Squareness - Inch | 0.0014 in (Inside); 0.0016 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 45 Degrees , Number of Pieces 1, Outside Dimensions 7 29/32 in x 5 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0014 in (Inside); 0.0016 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- J.W. WINCO Pbh-Ku-1.50-1/2X13-C Ball Knob Plastic (D270)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square Set, Stainless Steel (4702-1)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- Insize Precision Steel Squares