Shop All Precision Steel Squares
Insize
Machinist Square, 5-29/32 x 3-29/32" Sz
Mfr # 4760-1150
Zoro # G1194862
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.0013 in (Inside), 0.0014 in (Outside)
- Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4760-1150
- Zoro # G1194862
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 5 29/32 in x 3 29/32 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0013 in (Inside), 0.0014 in (Outside) |
Angle | 60 Degrees |
Graduations | None |
With Wide Base | No |
Squareness - Inch | 0.0013 in (Inside); 0.0014 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 60 Degrees , Number of Pieces 1, Outside Dimensions 5 29/32 in x 3 29/32 in, Construction Stainless Steel, Squareness - Inch 0.0013 in (Inside); 0.0014 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4784)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- INSIZE Precision Square, Stainless Steel (4790-750)
- HHIP 8 X 5" WID e Base Square (4901-1218)
- Insize Precision Steel Squares