Shop All Precision Steel Squares
Insize
Machinist Square, 5-29/32 x 3-29/32" Sz
Mfr # 4754-3150
Zoro # G1194774
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.0013 in (Inside), 0.0014 in (Outside)
- Construction Stainless Steel
- Graduations None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4754-3150
- Zoro # G1194774
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 5 29/32 in x 3 29/32 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0013 in (Inside), 0.0014 in (Outside) |
Construction | Stainless Steel |
Graduations | None |
Angle | 135 Degrees |
With Wide Base | Yes |
Squareness - Inch | 0.0013 in (Inside); 0.0014 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Stainless Steel, Angle 135 Degrees , Number of Pieces 1, Outside Dimensions 5 29/32 in x 3 29/32 in, Construction Stainless Steel, Squareness - Inch 0.0013 in (Inside); 0.0014 in (Outside), With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- STM 4pc Engineer's Precision Square Set (231045)
- Insize Protractors & Machinist Squares