Shop All Precision Steel Squares
Insize
Machinist Square, 5-29/32 x 3-29/32" Sz
Mfr # 4747-150
Zoro # G7228818
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 5-29/32 x 3-29/32
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.0013 in (Inside), 0.0014 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4747-150
- Zoro # G7228818
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 5-29/32 x 3-29/32 |
Outside Dimensions | 5 29/32 in x 3 29/32 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0013 in (Inside), 0.0014 in (Outside) |
Graduations | None |
With Wide Base | No |
Angle | 45 Degrees |
Squareness - Inch | 0.0013 in (Inside); 0.0014 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 45 Degrees , Number of Pieces 1, Outside Dimensions 5 29/32 in x 3 29/32 in, Construction Stainless Steel, Squareness - Inch 0.0013 in (Inside); 0.0014 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-460 Band Breaker (14-460)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 16 x 10" Sz (4707-400)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- HHIP 4 Piece Diemaker's Square Set (4901-0018)
- Insize Protractors & Machinist Squares