Shop All Precision Steel Squares
Insize
Machinist Square, 4-45/64 x 3-7/64" Sz
Mfr # 4754-3120
Zoro # G1194731
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.0012 in (Inside), 0.0013 in (Outside)
- Construction Stainless Steel
- Graduations None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4754-3120
- Zoro # G1194731
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 4 45/64 in x 3 7/64 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0012 in (Inside), 0.0013 in (Outside) |
Construction | Stainless Steel |
Graduations | None |
Angle | 135 Degrees |
With Wide Base | Yes |
Squareness - Inch | 0.0012 in (Inside); 0.0013 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Stainless Steel, Angle 135 Degrees , Number of Pieces 1, Outside Dimensions 4 45/64 in x 3 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0012 in (Inside); 0.0013 in (Outside), With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- INSIZE Machinist Square Set, Stainless Steel (4702-1)
- HHIP 4" Diameter X 12" High Cylindrical Square (4901-2602)
- Insize Protractors & Machinist Squares