Shop All Precision Steel Squares
Insize
Machinist Square, 4-45/64 x 3-7/64" Sz
Mfr # 4745-1120
Zoro # G1194591
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.0011 in (Inside), 0.0013 in (Outside)
- Construction Stainless Steel
- Outside Dimensions 4 45/64 in x 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4745-1120
- Zoro # G1194591
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 4 45/64 in x 3 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0011 in (Inside), 0.0013 in (Outside) |
Construction | Stainless Steel |
Graduations | None |
Angle | 45 Degrees |
With Wide Base | No |
Squareness - Inch | 0.0011 in (Inside); 0.0013 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 45 Degrees , Number of Pieces 1, Outside Dimensions 4 45/64 in x 3 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0011 in (Inside); 0.0013 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-11/16" (43mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1116)
- CENTURY DRILL & TOOL Tapcon Masonry Drill Bit, 3/16x3x4-1/2in. (80412)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square Set, Stainless Steel (4702-1)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- BIG HORN 2 Inch Engineers Square (19057)
- Insize Protractors & Machinist Squares