Shop All Precision Steel Squares
Insize
Machinist Square, 39 x 22" Sz
Mfr # 4707-1000
Zoro # G0371699
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- With Wide Base Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4707-1000
- Zoro # G0371699
- Country of Origin China
- Category Precision Steel Squares
Details
Item | Precision Steel Square with Wide Base |
Material | Carbon Steel |
Number of Pieces | 1 |
With Wide Base | Yes |
Description
Precision Steel Square with Wide Base, Material Carbon Steel, Number of Pieces 1, With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- HHIP 6 X 4" Machinist Steel Square (4901-0604)
- Insize Precision Measuring Tools