Shop All Precision Steel Squares
Insize
Machinist Square, 35 x 20" Sz
Mfr # 4707-900
Zoro # G1196305
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Squareness (In.) 0.0041 in (Inside), 0.0043 in (Outside)
- Construction Steel
- Graduations None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4707-900
- Zoro # G1196305
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 35 in x 20 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0041 in (Inside), 0.0043 in (Outside) |
Construction | Steel |
Graduations | None |
With Wide Base | Yes |
Standards | DIN 875 |
Angle | 90 Degrees |
Squareness - Inch | 0.0041 in (Inside); 0.0043 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 35 in x 20 in, Construction Steel, Squareness - Inch 0.0041 in (Inside); 0.0043 in (Outside), Standards DIN 875, With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- Insize Precision Steel Squares