Shop All Precision Steel Squares
Insize
Machinist Square, 3 x 3" Sz
Mfr # 4706-175
Zoro # G1184240
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4706-175
- Zoro # G1184240
- Country of Origin China
- Category Precision Steel Squares
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Description
Precision Steel Square, Material Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- Insize Precision Steel Squares