Shop All Precision Steel Squares
Insize
Machinist Square, 3-29/32 x 2-13/16" Sz
Mfr # 4707-100
Zoro # G7228842
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dimensions (In.) 3-29/32 x 2-13/16
- Number of Pieces 1
- Construction Steel
- Squareness (In.) 0.0011 in (Inside), 0.0012 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4707-100
- Zoro # G7228842
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3-29/32 x 2-13/16 |
Outside Dimensions | 3 29/32 in x 2 13/16 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Construction | Steel |
Squareness (In.) | 0.0011 in (Inside), 0.0012 in (Outside) |
Graduations | None |
Angle | 90 Degrees |
With Wide Base | Yes |
Standards | DIN 875 |
Squareness - Inch | 0.0011 in (Inside); 0.0012 in (Outside) |
Description
This INSIZE 4707-100 Machinist Square is a precision steel square with a wide base. It's the ideal tool for checking angles and setting saw blades. The steel square has an angle of 90 Degrees. The width of the steel square measures 3 29/32 in., while its height is 2 13/16 in.. This precision steel square comes complete with a sturdy, wide base that ensures stability when you're working on it. With its flat design, this measuring device can be used to check angles on various tools and equipment. When you need to take precise measurements, make sure you have the INSIZE 4707-100 Machinist Square within reach.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- FISKARS Aviation Snip Right (710610-1001)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 9 in L (45KG95)
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Beveled Edge Square, 3-29/32x2-13/16" Sz (4790-0100)
- WESTWARD Square Set, 4 Pc, Body 4, 6, 9, 12 In L (6XY13)
- Insize Protractors & Machinist Squares