Shop All Precision Steel Squares
Insize
Machinist Square, 20 x 12" Sz
Mfr # 4707-500
Zoro # G7228538
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dimensions (In.) 20 x 12
- Number of Pieces 1
- Construction Steel
- Squareness (In.) 0.0026 in (Inside), 0.0028 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4707-500
- Zoro # G7228538
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 20 x 12 |
Outside Dimensions | 20 in x 12 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Construction | Steel |
Squareness (In.) | 0.0026 in (Inside), 0.0028 in (Outside) |
Angle | 90 Degrees |
With Wide Base | Yes |
Standards | DIN 875 |
Graduations | None |
Squareness - Inch | 0.0026 in (Inside); 0.0028 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 20 in x 12 in, Construction Steel, Squareness - Inch 0.0026 in (Inside); 0.0028 in (Outside), Standards DIN 875, With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC Let-F (C18474)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- Insize Precision Steel Squares