Shop All Precision Steel Squares
Insize
Machinist Square, 2 x 2" Sz
Mfr # 4706-150
Zoro # G1184170
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4706-150
- Zoro # G1184170
- Country of Origin China
- Category Precision Steel Squares
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Description
Precision Steel Square, Material Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- BONWAY Bon 32-397 Ironoxx, 868 Brown, 25 Lb (32-397)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- Insize Protractors & Machinist Squares