Shop All Precision Steel Squares
Insize
Machinist Square, 2 x 1-39/64" Sz
Mfr # 4707-50
Zoro # G1196369
original price:
$22.53
11% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Construction Steel
- Squareness (In.) 0.0010 in (Inside), 0.0010 in (Outside)
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4707-50
- Zoro # G1196369
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 2 in x 1 39/64 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Construction | Steel |
Squareness (In.) | 0.0010 in (Inside), 0.0010 in (Outside) |
Angle | 90 Degrees |
Graduations | None |
Standards | DIN 875 |
With Wide Base | Yes |
Squareness - Inch | 0.001 in (Inside); 0.001 in (Outside) |
Description
If you're looking for a tool that will ensure your work is accurate, the InSize 4707-50 Machinist Square is just what you need. This square has an angle of 90 Degrees. It features a steel construction and has both inside and outside dimensions of 2 in x 1 39/64 in.. The inside measurements are 0.0010 in and 0.0010 in. With its wide base, this square ensures stability while working on various projects. You'll be able to get precise measurements with the InSize 4707-50 Machinist Square.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-7'9-1/2)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- Insize Precision Steel Squares