Shop All Precision Steel Squares
Insize
Machinist Square, 16 x 10" Sz
Mfr # 4707-400
Zoro # G7228571
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dimensions (In.) 16 x 10
- Number of Pieces 1
- Squareness (In.) 0.0022 in (Inside), 0.0024 in (Outside)
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4707-400
- Zoro # G7228571
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 16 x 10 |
Outside Dimensions | 16 in x 10 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0022 in (Inside), 0.0024 in (Outside) |
Construction | Steel |
Angle | 90 Degrees |
With Wide Base | Yes |
Standards | DIN 875 |
Graduations | None |
Squareness - Inch | 0.0022 in (Inside); 0.0024 in (Outside) |
Description
The Insize 4707-400 Machinist Square has a total of four sides, each measuring 10 in. in length. The 90 degree wide-base precision steel square is made from durable steel construction. This square comes with a 90 degree angle and measures 16 x 10 in.. Designed to be long lasting, this machinist square also has a 0.0022 inch and 0.0024 inch squareness tolerance for both inside and outside measurements respectively. When you need a quality 90 Degrees Wide-Base Precision Steel Square, the Insize 4707-400 is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022B)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Machinist Square, 3-29/32 x 2-13/16" Sz (4707-100)
- INSIZE Beveled Edge Square, 3-29/32x2-13/16" Sz (4790-0100)
- EXCEL BLADES 3 in. Machine Square (60019IND)
- Insize Protractors & Machinist Squares