Shop All Precision Steel Squares
Insize
Machinist Square, 10 x 6" Sz
Mfr # 4707-250
Zoro # G7228529
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dimensions (In.) 10 x 6
- Number of Pieces 1
- Construction Steel
- Squareness (In.) 0.0017 in (Inside), 0.0018 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4707-250
- Zoro # G7228529
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 10 x 6 |
Outside Dimensions | 10 in x 6 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Steel |
Number of Pieces | 1 |
Construction | Steel |
Squareness (In.) | 0.0017 in (Inside), 0.0018 in (Outside) |
Angle | 90 Degrees |
Standards | DIN 875 |
Graduations | None |
With Wide Base | Yes |
Squareness - Inch | 0.0017 in (Inside); 0.0018 in (Outside) |
Description
If you need a square that is both accurate and precise, then the InSize 4707-250 Machinist Square is your solution. This precision steel square has an angle of 90 degrees. It has a total length of 10 in. and width of 6 in.. The outside dimensions are 10 x 6 in., with an inside dimension of 10 x 6 in.. The squareness on this steel square measures 0.0017 in and 0.0018. Whether you're working on projects at home or at work, the InSize 4707-250 Machinist Square will provide you with all the accuracy you need to get things done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- INSIZE Beveled Edge Square, 3-29/32x2-13/16" Sz (4790-0100)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- BIG HORN 4 Inch Engineers Square (19059)
- Insize Protractors & Machinist Squares