Shop All Precision Measuring Accessories
Insize
M3 Stylus with step, carbide rod
Mfr # ISQ-01-3005-020TTR2
Zoro # G611755716
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Material Carbide
- Base Diameter 5 mm
- Point Roundness Deviation 0.13 micron m
- Effective Working Length 11 mm
- Contact Point Diameter 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISQ-01-3005-020TTR2
- Zoro # G611755716
- UPC # 6940561997682
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Base Diameter | 5 mm |
Effective Working Length | 11 mm |
Contact Point Diameter | 0.5 mm |
Stem Thread Size | M3 |
Details
Item | M3 Stylus |
Stem Material | Carbide |
Point Roundness Deviation | 0.13 micron m |
Holder Material | Stainless Steel |
Thermally Stable | No |
Stylus Shape | Straight with Step |
OEM Brand and Model Equivalent | Zeiss 626113-0050-020 |
Point Shape | Ball |
Description
M3 Stylus, Effective Working Length 11 mm, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- MALCO 3 Inch Impact Grade Quick-Change Extension Bit (BHE3)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Ball Point (6282-0102)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Gage Block Holder (6881-A1)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- Insize Set Up & Alignment Tools