Shop All Precision Measuring Accessories
Insize
M3 Stylus with step, carbide rod
Mfr # ISQ-01-3005-018TTR2
Zoro # G511755724
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermally Stable No
- Effective Working Length 9 mm
- OEM Brand and Model Equivalent Zeiss 626113-0050-018
- Holder Material Stainless Steel
- Stylus Shape Straight with Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISQ-01-3005-018TTR2
- Zoro # G511755724
- UPC # 6940561997095
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Effective Working Length | 9 mm |
Stem Thread Size | M3 |
Contact Point Diameter | 0.5 mm |
Base Diameter | 5 mm |
Details
Item | M3 Stylus |
Thermally Stable | No |
OEM Brand and Model Equivalent | Zeiss 626113-0050-018 |
Holder Material | Stainless Steel |
Stylus Shape | Straight with Step |
Point Shape | Ball |
Point Roundness Deviation | 0.13 micron m |
Stem Material | Carbide |
Description
M3 Stylus, Effective Working Length 9 mm, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE H Scriber (6990-300A)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- Insize Precision Measuring Accessories