Shop All Precision Measuring Accessories
Insize
M2 stylus, carbide rod, ruby tip
Mfr # ISQ-01-2025-020STR
Zoro # G211755666
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Working Length 13 mm
- Contact Point Diameter 2.5 mm
- Point Roundness Deviation 0.13 micron m
- Base Diameter 3 mm
- Stylus Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISQ-01-2025-020STR
- Zoro # G211755666
- UPC # 6940561997163
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Effective Working Length | 13 mm |
Contact Point Diameter | 2.5 mm |
Base Diameter | 3 mm |
Stem Thread Size | M2 |
Details
Item | M2 Stylus |
Point Roundness Deviation | 0.13 micron m |
Stylus Shape | Straight |
Holder Material | Stainless Steel |
OEM Brand and Model Equivalent | Renishaw A-5003-1896 |
Stem Material | Carbide |
Point Shape | Ball |
Thermally Stable | No |
Description
M2 Stylus, Effective Working Length 13 mm, Point Shape Ball, Stem Material Carbide, Stem Thread Size M2, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- Insize Set Up & Alignment Tools