Shop All Precision Measuring Accessories
Insize
Lug Back
Mfr # 7330-L5
Zoro # G2549920
original price:
$4.39
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator Accessory Backs
- For Use With Digital Indicators
- Application Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No. INSIZE brand 2103, 2104, 2108, 2109, 2112, 2113, 2115, 2116, 2117, 2118
- Back Type Lug-On-Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7330-L5
- Zoro # G2549920
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Lug Back |
Type | Indicator Accessory Backs |
For Use With | Digital Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | INSIZE brand 2103, 2104, 2108, 2109, 2112, 2113, 2115, 2116, 2117, 2118 |
Back Type | Lug-On-Center |
Description
Lug Back, Back Type Lug-On-Center, Compatible with Brand and Series Insize 2103 Series, Insize 2104 Series, Insize 2108 Series, Insize 2109 Series, Insize 2112 Series, Insize 2113 Series, Insize 2115 Series, Insize 2116 Series, Insize 2117 Series, Insize 2118 Series, For Use With Digital Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Scriber (7150-SC3)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- Insize Precision Measuring Accessories