Shop All Precision Measuring Accessories
Insize
Lug Back
Mfr # 7330-L2
Zoro # G2549963
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator Accessory Backs
- For Use With Digital Indicators
- Application Manufacturing, Metal Working, Quality Control
- Back Type Lug-on-Center
- Compatible with Manufacturer Model No. INSIZE brand 2301, 2302, 2308, 2309 (Except 2309-30,2309-30F), 2313, 2314, 2316, 2801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7330-L2
- Zoro # G2549963
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Lug Back |
Type | Indicator Accessory Backs |
For Use With | Digital Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Back Type | Lug-on-Center |
Compatible with Manufacturer Model No. | INSIZE brand 2301, 2302, 2308, 2309 (Except 2309-30,2309-30F), 2313, 2314, 2316, 2801 |
Description
Lug Back, Back Type Lug-on-Center, Compatible with Brand and Series Insize 2301 Series, For Use With Digital Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Scriber (7150-SC9)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Gage Block Holder (6883-4)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- Insize Set Up & Alignment Tools