Shop All Tape Measures
Insize
Long Measuring Tape
Mfr # 7143-50
Zoro # G5127203
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 mm, 1/8 in
- Blade Length 50 m, 165 ft
- Case Type Open
- Measurement Type SAE/Metric
- Case Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7143-50
- Zoro # G5127203
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 50 m, 165 ft |
Blade Width | 1/2 in |
Case Height | 320 mm |
Blade Length - SAE | 165 ft |
Blade Length - Metric | 50 m |
Case Depth | 220 mm |
Details
Graduations | 1 mm, 1/8 in |
Case Type | Open |
Measurement Type | SAE/Metric |
Case Color | Green |
Rewind Type | Manual |
Blade Color | Yellow |
Features | High Tensile Strength, Wear Resistance |
Graduation Type | in/mm |
Case Material | Fiberglass |
Blade Coating | Nylon |
Blade Material | Fiberglass |
Item | Long Tape Measure |
Includes | Storage Case |
Graduation Marks | 1 mm, 1/8 in |
Graduation Units | Inches, Millimeters |
System of Measurement | Metric/SAE |
Blade Return Type | Manual |
Numeric Format | Fractional |
Description
When you need to measure long distances, the Insize 7143-50 Long Measuring Tape is the tool for the job. It is a compact measuring tape that allows you to take measurements from 0-50m/0-165 ft. The long tape measure has a high tensile strength and wear resistance which makes it last longer. With graduations of 1/8" and 1mm, this yellow measuring tape has both inches and millimeters on its blade. This open case tape measure has an SAE measurement type with manual rewinds. The Insize Long Measuring Tape is an essential for any construction or carpentry project you are working on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- INSIZE Measuring Tape, 16 ft./5m L. (7142-5)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- FLANGE WIZARD Flange Wizard 496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter (496-42050-TM)
- FASTCAP Speed Clip, Tape Measure Belt Clip (SPEED CLIP)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- Insize Tape Measures