Shop All Precision Measuring Accessories
Insize
Long Handles, Steel Type, 38-9/16" L
Mfr # 7351-1EX12
Zoro # G4444187
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With Bore Gauges
- Length (In.) 38.56
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7351-1EX12
- Zoro # G4444187
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 38.56 |
Dia. (In.) | 1/2 |
Extension Length | 38.5 in |
Details
Item | Bore Gauge Extension Handle |
Type | Steel |
For Use With | Bore Gauges |
Application | Manufacturing, Metal Working, Quality Control |
Number of Pieces | 2 |
Compatible with Manufacturer Model No. | INSIZE 2323 |
Description
Item Bore Gauge Extension Handle, Number of Pieces 2, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2323, Extension Length 38.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M45)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Flat Back (7330-F4)
- INSIZE Extension Base, 10" L (6141-260)
- BNS Extension with Dovetail .220" Diameter x 1/2" Long Shank (599-7052)
- Insize Precision Measuring Accessories