Shop All Precision Measuring Accessories
Insize
Long Handles, Steel Type, 18-7/8" L
Mfr # 7351-1EX11
Zoro # G4444153
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Dia. (In.) 1/2
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 18.81
- For Use With Bore Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7351-1EX11
- Zoro # G4444153
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1/2 |
Length (In.) | 18.81 |
Extension Length | 18.7 in |
Details
Item | Bore Gauge Extension Handle |
Type | Steel |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Bore Gauges |
Number of Pieces | 2 |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2824, INSIZE 2827 |
Description
Item Bore Gauge Extension Handle, Number of Pieces 2, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2824, INSIZE 2827, Extension Length 18.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit Set to 2-1/8" dia., 16 pcs. (PB-100)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- INSIZE Flat Back (7330-F4)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Gage Block Parallel Jaw (6881-D)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- Insize Precision Measuring Tools