Shop All Precision Measuring Accessories
Insize
Long Handles, Steel Type, 18-11/16" L
Mfr # 7351-1EX21
Zoro # G4444257
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Length (In.) 18.68
- For Use With Bore Gauges
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7351-1EX21
- Zoro # G4444257
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 18.68 |
Dia. (In.) | 1/2 |
Extension Length | 18.7 in |
Details
Item | Bore Gauge Extension Handle |
Type | Steel |
For Use With | Bore Gauges |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2824, INSIZE 2827 |
Number of Pieces | 2 |
Description
Item Bore Gauge Extension Handle, Number of Pieces 2, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2824, INSIZE 2827, Extension Length 18.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw (10354)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- INSIZE Scriber (7150-SC9)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Scriber (7150-SC3)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- Insize Precision Measuring Tools