Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Long Handle, Length 77.8"
Mfr # 7351-1EX14
Zoro # G500454348
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 1.4 to 2.4 in, 2 to 6 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7351-1EX14
- Zoro # G500454348
- UPC # 6928640370687
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Details
Range (In.) | 1.4 to 2.4 in, 2 to 6 in |
Construction | Steel |
Description
Long Handle, Length 77.8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- WESTWARD Hole Saw, Bi-Metal, 2 in. (29VU19)
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP (400H57)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- Insize Precision Measuring Tools