Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Long Handle, Length 58.2"
Mfr # 7351-1EX23
Zoro # G700454087
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Range (In.) 6 to 10 in, 10 to 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7351-1EX23
- Zoro # G700454087
- UPC # 6928640370694
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Details
Construction | Steel |
Range (In.) | 6 to 10 in, 10 to 16 in |
Description
Long Handle, Length 58.2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hand Tap Set (DWTS1-1/4-7)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- BON TOOL Bon 11-807 Toothed Bush Hammer, 1-1/4" Stock 2Lb Wood Handle (11-807)
- NANUK CASES Customized Foam Insert, 985-FOAM_AR (985-FOAM_AR)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- Insize Precision Measuring Tools