Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Long Handle, Length 58.2"
Mfr # 7351-1EX13
Zoro # G000454336
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 1.4 to 2.4 in, 2 to 6 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7351-1EX13
- Zoro # G000454336
- UPC # 6928640370670
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Details
Range (In.) | 1.4 to 2.4 in, 2 to 6 in |
Construction | Steel |
Description
Long Handle, Length 58.2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 12PK (45-21259)
- POSI LOCK Undercut Bolt Set, 1-1/4" to 2" Length (UB200)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Drill Angle Gauge (4842-1)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- Insize Precision Measuring Tools