Shop All Digital Scale Units
Insize
Linear Scales, Range 6"/150mm
Mfr # ISL-B5-150
Zoro # G0134292
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 6/150
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Functions Suitable for Milling Machines, XY Tables, Jigs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-150
- Zoro # G0134292
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 12 1/16 in |
Beam Length | 12.06 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 6 in/150 mm, Encoder Body Style Standard, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- Insize Precision Measuring Tools