Shop All Digital Scale Units
Insize
Linear Scales, Range 6"/150mm
Mfr # ISL-A5-150
Zoro # G0134134
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 6/150
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Beam Thickness (In/mm) 2.421/61.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-150
- Zoro # G0134134
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Overall Length | 11 7/8 in |
Beam Length | 11.87 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-227micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 6 in/150 mm, Encoder Body Style Standard, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- TE-CO Ball Plunger, PK 10 (69225X01)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 1T 2000 lb, 0.3% Accuracy (260889)
- Insize Digital Scale Units