Shop All Digital Scale Units
Insize
Linear Scales, Range 56"/1400mm
Mfr # ISL-B5-1400
Zoro # G0134274
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 10/250
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Beam Length (In./mm) 38.000/965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-1400
- Zoro # G0134274
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 62 27/32 in |
Beam Length | 62.85 in |
Included Signal Cable Length | 200 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 56 in/1400 mm, Encoder Body Style Standard, Maximum Measurement - Inch 28 in, Maximum Measurement - mm 1,400 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097PF)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- MILWAUKEE TOOL 13/64" Titanium SHOCKWAVE (48-89-4610)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- Insize Precision Measuring Tools