Shop All Digital Scale Units
Insize
Linear Scales, Range 4"/100mm
Mfr # ISL-B5-100
Zoro # G0134265
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 4/100
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Includes Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-100
- Zoro # G0134265
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 10 1/16 in |
Included Signal Cable Length | 140 in |
Beam Length | 10.06 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 4 in/100 mm, Encoder Body Style Standard, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- ACTI Rackmount Standalone Nvr 16-Channel 4-Ba (ENR-190-8TB)
- Insize Precision Measuring Tools