Shop All Digital Scale Units
Insize
Linear Scales, Range 40"/1000mm
Mfr # ISL-A5-1000
Zoro # G7228991
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 40/1000
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Beam Length (In./mm) 38.000/965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-1000
- Zoro # G7228991
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 46 21/32 in |
Beam Length | 46.65 in |
Included Signal Cable Length | 200 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-397micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 40 in/1000 mm, Encoder Body Style Standard, Maximum Measurement - Inch 40 in, Maximum Measurement - mm 1,000 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i (DC160-05-10.716A1-WJ30ET)
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- Insize Digital Scale Units