Shop All Digital Scale Units
Insize
Linear Scales, Range 40"/1000mm
Mfr # ISL-A1-1000
Zoro # G0134049
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 40/1000
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Beam Thickness (In/mm) 2.421/61.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-1000
- Zoro # G0134049
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Beam Length | 46.65 in |
Included Signal Cable Length | 200 in |
Overall Length | 46 21/32 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-397micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 40 in/1000 mm, Encoder Body Style Standard, Maximum Measurement - Inch 40 in, Maximum Measurement - mm 1,000 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80551)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- IRWIN IRWIN STRAIT-LINE LAYOUT PRO REEL (IWHT48446)
- STARRETT Tap and Drill Gage, 1-60 (185)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- Insize Set Up & Alignment Tools