Shop All Digital Scale Units
Insize
Linear Scales, Range 38"/950mm
Mfr # ISL-A5-950
Zoro # G0134231
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 38/950
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Includes Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-950
- Zoro # G0134231
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Beam Length | 44.65 in |
Included Signal Cable Length | 140 in |
Overall Length | 44 21/32 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-387micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 38 in/950 mm, Encoder Body Style Standard, Maximum Measurement - Inch 38 in, Maximum Measurement - mm 950 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- Insize Set Up & Alignment Tools