Shop All Digital Scale Units
Insize
Linear Scales, Range 38"/950mm
Mfr # ISL-A1-950
Zoro # G0134082
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 38/950
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Beam Length (In./mm) 38.000/965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-950
- Zoro # G0134082
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Overall Length | 44 21/32 in |
Beam Length | 44.65 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-387micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 38 in/950 mm, Encoder Body Style Standard, Maximum Measurement - Inch 38 in, Maximum Measurement - mm 950 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- HYDE 6 Flex SS Joint Knife (6878)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- Insize Precision Measuring Tools