Shop All Digital Scale Units
Insize
Linear Scales, Range 36"/900mm
Mfr # ISL-A1-900
Zoro # G0134091
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 36/900
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-900
- Zoro # G0134091
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Beam Length | 41.87 in |
Overall Length | 41 7/8 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-377micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 36 in/900 mm, Encoder Body Style Standard, Maximum Measurement - Inch 36 in, Maximum Measurement - mm 900 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4FluteSpiralFlutedPipeTap15DegHelixNpt/FStraightShankFinish (Q9200)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (15209)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- Insize Precision Measuring Tools