Shop All Digital Scale Units
Insize
Linear Scales, Range 34"/850mm
Mfr # ISL-A5-850
Zoro # G0134170
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 34/850
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Includes Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-850
- Zoro # G0134170
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 39 7/8 in |
Beam Length | 39.87 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-367micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 34 in/850 mm, Encoder Body Style Standard, Maximum Measurement - Inch 34 in, Maximum Measurement - mm 850 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 125Pc Marine Tool Set (MS125)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4463)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- HANSON Reciprocating Saw Blade, 6 in. Long, 14 TPI, Bi-Metal Construction, for Metal Cutting, Bulk (372614)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421-8TB)
- Insize Precision Measuring Tools