Shop All Digital Scale Units
Insize
Linear Scales, Range 30"/750mm
Mfr # ISL-B5-750
Zoro # G0134380
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 30/750
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Beam Length (In./mm) 38.000/965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-750
- Zoro # G0134380
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 36 1/16 in |
Beam Length | 36.06 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 30 in/750 mm, Encoder Body Style Standard, Maximum Measurement - Inch 30 in, Maximum Measurement - mm 750 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTWARD Hand Tap Set, HSS, 3/8-16, H3 Limit, PK3 (5PXK7)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- Insize Digital Scale Units