Shop All Digital Scale Units
Insize
Linear Scales, Range 28"/700mm
Mfr # ISL-A1-700
Zoro # G0134143
original price:
$643.69
8% off
new price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 28/700
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-700
- Zoro # G0134143
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Beam Length | 33.87 in |
Overall Length | 33 7/8 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-337micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 28 in/700 mm, Encoder Body Style Standard, Maximum Measurement - Inch 28 in, Maximum Measurement - mm 700 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452709)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- Insize Digital Scale Units