Shop All Digital Scale Units
Insize
Linear Scales, Range 26"/650mm
Mfr # ISL-A5-650
Zoro # G0134259
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 26/650
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISL-A5-650
- Zoro # G0134259
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Beam Length | 31.87 in |
Overall Length | 31 7/8 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-327micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 26 in/650 mm, Encoder Body Style Standard, Maximum Measurement - Inch 26 in, Maximum Measurement - mm 650 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/8 (C10604)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- Insize Set Up & Alignment Tools