Shop All Digital Scale Units
Insize
Linear Scales, Range 26"/650mm
Mfr # ISL-A1-650
Zoro # G0134125
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 26/650
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-650
- Zoro # G0134125
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Beam Length | 31.87 in |
Overall Length | 31 7/8 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-327micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 26 in/650 mm, Encoder Body Style Standard, Maximum Measurement - Inch 26 in, Maximum Measurement - mm 650 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- BETA Evox Tamper Resistant Torx Screwdriver, T20, Chrome-plated, Black tips, OAL 100mm (012081020)
- POWERBUILT 3/8" Drive 3" Extension (641501)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- ACTI Video Decoder 16 Channel (ECD-200)
- Insize Precision Measuring Tools