Shop All Digital Scale Units
Insize
Linear Scales, Range 24"/600mm
Mfr # ISL-A1-600
Zoro # G0134100
original price:
$611.79
8% off
new price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 24/600
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Beam Thickness (In/mm) 2.421/61.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-600
- Zoro # G0134100
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 29 7/8 in |
Included Signal Cable Length | 140 in |
Beam Length | 29.87 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-317micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 24 in/600 mm, Encoder Body Style Standard, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Deep Socket, black oxide (J7006M)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- Insize Set Up & Alignment Tools