Shop All Digital Scale Units
Insize
Linear Scales, Range 22"/550mm
Mfr # ISL-B5-550
Zoro # G0134335
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 22/550
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-550
- Zoro # G0134335
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 28 1/16 in |
Beam Length | 28.06 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 22 in/550 mm, Encoder Body Style Standard, Maximum Measurement - Inch 22 in, Maximum Measurement - mm 550 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Bolt - 5/16-18 x 3 1/2, PK 5 (19776-5PK)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Linear Scales, Range 48"/1200mm (ISL-B5-1200)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- Insize Set Up & Alignment Tools