Shop All Digital Scale Units
Insize
Linear Scales, Range 22"/550mm
Mfr # ISL-A1-550
Zoro # G8525592
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 22/550
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISL-A1-550
- Zoro # G8525592
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Overall Length | 27 7/8 in |
Beam Length | 27.87 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-307micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 22 in/550 mm, Encoder Body Style Standard, Maximum Measurement - Inch 22 in, Maximum Measurement - mm 550 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL458PF)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- MITUTOYO CalIPer, At715-250 (209-933)
- Insize Precision Measuring Tools