Shop All Digital Scale Units
Insize
Linear Scales, Range 18"/450mm
Mfr # ISL-B5-450
Zoro # G0134283
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-B5 Series Linear DRO Scale
- Range (In./mm) 18/450
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-B5-450
- Zoro # G0134283
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 24 1/16 in |
Beam Length | 24.06 in |
Included Signal Cable Length | 140 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 18 in/450 mm, Encoder Body Style Standard, Maximum Measurement - Inch 18 in, Maximum Measurement - mm 450 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- Insize Digital Scale Units