Shop All Digital Scale Units
Insize
Linear Scales, Range 18"/450mm
Mfr # ISL-A5-450
Zoro # G7229159
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 18/450
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Functions Suitable for Milling Machines, XY Tables, Jigs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-450
- Zoro # G7229159
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Overall Length | 23 7/8 in |
Included Signal Cable Length | 140 in |
Beam Length | 23.87 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-287micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 18 in/450 mm, Encoder Body Style Standard, Maximum Measurement - Inch 18 in, Maximum Measurement - mm 450 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- DASCO PUNCH PIN 5-1/2X3/32"" (581-0)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1829158)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- Insize Digital Scale Units