Shop All Digital Scale Units
Insize
Linear Scales, Range 16"/400mm
Mfr # ISL-A5-400
Zoro # G7229107
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 16/400
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Accuracy (In/mm) +/-(197+5L) microinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-400
- Zoro # G7229107
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Overall Length | 21 7/8 in |
Beam Length | 21.87 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-277micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 16 in/400 mm, Encoder Body Style Standard, Maximum Measurement - Inch 16 in, Maximum Measurement - mm 400 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L (J006)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- STAHLWILLE TOOLS Bit screwdriver TORQ-SET Size8 hex C 6, 3 L.25 mm (08260008)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- Insize Precision Measuring Tools