Shop All Digital Scale Units
Insize
Linear Scales, Range 16"/400mm
Mfr # ISL-A1-400
Zoro # G0133985
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A1 Series Linear DRO Scale
- Range (In./mm) 16/400
- Resolution (In./mm) 0.0001/0.001
- Overall Length (In./mm) 10.197/259
- Beam Length (In./mm) 38.000/965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A1-400
- Zoro # G0133985
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Beam Length | 21.87 in |
Overall Length | 21 7/8 in |
Description
Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-277micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 16 in/400 mm, Encoder Body Style Standard, Maximum Measurement - Inch 16 in, Maximum Measurement - mm 400 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250R5--S21)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- Insize Set Up & Alignment Tools