Shop All Digital Scale Units
Insize
Linear Scales, Range 10"/250mm
Mfr # ISL-A5-250
Zoro # G7229177
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISL-A5 Series Linear DRO Scale
- Range (In./mm) 10/250
- Resolution (In./mm) 0.0002/0.01
- Overall Length (In./mm) 10.197/259
- Includes Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISL-A5-250
- Zoro # G7229177
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 38.000/965 |
Included Signal Cable Length | 140 in |
Overall Length | 15 7/8 in |
Beam Length | 15.87 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-247micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 10 in/250 mm, Encoder Body Style Standard, Maximum Measurement - Inch 10 in, Maximum Measurement - mm 250 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 3)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO At113,800mm (539-215-30)
- Insize Set Up & Alignment Tools