Shop All Parallels
Insize
Linear Scale, 15/16" dia., 94" L
Mfr # ISL-B5-2400
Zoro # G6558778
product price: $2,876.99
/ea
Free Shipping & Returns
$2,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 102 27/32 in
- Length (In.) 5.13
- Type ISL-B5 Series Linear DRO Scale
- For Use With XY Tables
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 102 27/32 in |
Length (In.) | 5.13 |
Dia. (In.) | 15/16 |
Beam Length | 102.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2400 mm, Encoder Body Style Standard, Maximum Measurement - Inch 96 in, Maximum Measurement - mm 2,400 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FILTER COVER, KIT (590398901)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4220)
- IRWIN High Impact Chisel Set, 5 Pieces (1819363)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STM 8pc 14 Precision Parallel Set (230857)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- FOWLER 18 Parallel Set (524370000)
- Insize Parallels